- Series 07000 Single Cup
- 2.047" OD x 1/2" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cup Width | 1/2 in |
| Series | 07000 |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.05 in |
| Origin | Cups |
| O.D. | 2.047 in |
| I.D. | N/A |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| O.D. Type | Straight |
| Weight | 0.13 LB |

