- Radial Shaft Seal
- 254 mm Shaft Diameter
- 285.75 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 285.75 mm |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case w/4 Lugs |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 254 mm |
| Weight | 4.108 LB |
| EAN or UPC | 85311112727 |

