- Radial Shaft Seal
- 254 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Housing Bore Dia. | 304.8 mm |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 254 mm |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Temperature Range [Max] | 400 °F |
| Weight | 4.327 LB |
| EAN or UPC | 85311113083 |

