- Radial Shaft Seal
- 100 mm Shaft Diameter
- 120 mm Housing Bore Diameter
- 10 mm Width
| Housing Bore Dia. | 120 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 100 mm |
| Weight | 0.244 LB |
| EAN or UPC | 7316572547229 |
| Housing Bore Dia. | 120 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 100 mm |
| Weight | 0.244 LB |
| EAN or UPC | 7316572547229 |