- Radial Shaft Seal
- 258.775 mm Shaft Diameter
- 284.175 mm Housing Bore Diameter
- 12.7 mm Width
| Housing Bore Dia. | 284.175 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 258.775 mm |
| Lip Type | Split |
| Weight | 2.193 LB |
| EAN or UPC | 85311180047 |
| Housing Bore Dia. | 284.175 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 258.775 mm |
| Lip Type | Split |
| Weight | 2.193 LB |
| EAN or UPC | 85311180047 |