Skip to content Skip to navigation menu
SKF1018452

1018452

Metric Radial Shaft Seal
Item #101008541
  • Radial Shaft Seal
  • 258.775 mm Shaft Diameter
  • 304.8 mm Housing Bore Diameter
  • 19.05 mm Width
SKF1018452
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 258.775 mm Shaft Diameter
  • 304.8 mm Housing Bore Diameter
  • 19.05 mm Width
Shaft Dia. 258.775 mm
Housing Bore Dia. 304.8 mm
Inch/Metric Metric
Weight 4.327 LB
EAN or UPC 85311309349
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison