- Radial Shaft Seal
- 258.78 mm Shaft Diameter
- 296.88 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 296.88 mm |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 258.78 mm |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Weight | 4.238 LB |
| EAN or UPC | 85311113540 |

