- Radial Shaft Seal
- 263.53 mm Shaft Diameter
- 320.68 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 320.68 mm |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 263.53 mm |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Lip Type | Non-Split |
| Weight | 4.518 LB |
| EAN or UPC | 85311114080 |

