- Radial Shaft Seal
- 271.48 mm Shaft Diameter
- 317.5 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Shaft Dia. | 271.48 mm |
| Seal Application | General Purpose |
| Temperature Range [Max] | 400 °F |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Fluoroelastomer - Viton |
| Construction | HDS2 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 317.5 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 4.478 LB |
| EAN or UPC | 85311114967 |

