- Radial Shaft Seal
- 273.05 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 34.925 mm Width
| Shaft Dia. | 273.05 mm |
| Housing Bore Dia. | 304.8 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 6.128 LB |
| EAN or UPC | 85311238694 |
| Shaft Dia. | 273.05 mm |
| Housing Bore Dia. | 304.8 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 6.128 LB |
| EAN or UPC | 85311238694 |