Skip to content Skip to navigation menu
SKF1075918

1075918

Metric Non-Split Radial Shaft Seal
Item #100917706
  • Radial Shaft Seal
  • 273.05 mm Shaft Diameter
  • 304.8 mm Housing Bore Diameter
  • 34.925 mm Width
SKF1075918
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 273.05 mm Shaft Diameter
  • 304.8 mm Housing Bore Diameter
  • 34.925 mm Width
Lip Type Non-Split
Inch/Metric Metric
Shaft Dia. 273.05 mm
Housing Bore Dia. 304.8 mm
Weight 5.915 LB
EAN or UPC 85311196932
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison