- Radial Shaft Seal
- 279.4 mm Shaft Diameter
- 307.848 mm Housing Bore Diameter
- 13.69 mm Width
| Shaft Dia. | 279.4 mm |
| Housing Bore Dia. | 307.848 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 0.668 LB |
| EAN or UPC | 85311468268 |
| Shaft Dia. | 279.4 mm |
| Housing Bore Dia. | 307.848 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 0.668 LB |
| EAN or UPC | 85311468268 |