- Radial Shaft Seal
- 292.1 mm Shaft Diameter
- 342.9 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 292.1 mm |
| Lip Material | Fluoroelastomer - Viton |
| Construction | HDS1 |
| Housing Bore Dia. | 342.9 mm |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Temperature Range [Max] | 400 °F |
| Weight | 4.971 LB |
| EAN or UPC | 85311117241 |

