- Radial Shaft Seal
- 292.1 mm Shaft Diameter
- 330.2 mm Housing Bore Diameter
- 27 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Housing Bore Dia. | 330.2 mm |
| Lip Material | Duralip (Carboxylated Nitrile), Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | Retain Lubricants and Exclude Dirt |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Assembled Design |
| Pressure | 15 psi |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 292.1 mm |
| Lip Type | Dual Lip w/One Spring |
| Construction | HDSA1 |
| Spring Material | Carbon Steel Garter |
| Weight | 5.471 LB |
| EAN or UPC | 85311117470 |

