- Radial Shaft Seal
- 298.45 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case w/4 Lugs |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Housing Bore Dia. | 336.55 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Pressure | 10 psi |
| Shaft Dia. | 298.45 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 4.891 LB |
| EAN or UPC | 85311117715 |

