- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 342.9 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Shaft Dia. | 304.8 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 342.9 mm |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case w/4 Lugs |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Weight | 4.961 LB |
| EAN or UPC | 85311118361 |

