- Radial Shaft Seal
- 314.33 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 361.95 mm |
| Lip Style | Internal |
| Shaft Dia. | 314.33 mm |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Weight | 5.201 LB |
| EAN or UPC | 85311119467 |

