- Radial Shaft Seal
- 1250 mm Shaft Diameter
- 1314 mm Housing Bore Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 1250 mm |
| Housing Bore Dia. | 1314 mm |
| Lip Type | Non-Split |
| Weight | 27.065 LB |
| EAN or UPC | 85311371483 |
| Inch/Metric | Metric |
| Shaft Dia. | 1250 mm |
| Housing Bore Dia. | 1314 mm |
| Lip Type | Non-Split |
| Weight | 27.065 LB |
| EAN or UPC | 85311371483 |