- Radial Shaft Seal
- 322.28 mm Shaft Diameter
- 387.35 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Housing Bore Dia. | 387.35 mm |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Shaft Dia. | 322.28 mm |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 5.771 LB |
| EAN or UPC | 85311120272 |

