- Radial Shaft Seal
- 327.03 mm Shaft Diameter
- 381 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 381 mm |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Shaft Dia. | 327.03 mm |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Weight | 5.561 LB |
| EAN or UPC | 85311120586 |

