- Self-Aligning Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 21 mm Width
| Rows of Balls | Multi |
| Bearing Type | Self-Aligning |
| I.D. | 35 mm |
| O.D. | 80 mm |
| Inch/Metric | Metric |
| Weight | 1.166 LB |
| EAN or UPC | 7316571660042 |
| Rows of Balls | Multi |
| Bearing Type | Self-Aligning |
| I.D. | 35 mm |
| O.D. | 80 mm |
| Inch/Metric | Metric |
| Weight | 1.166 LB |
| EAN or UPC | 7316571660042 |