- Radial Shaft Seal
- 342.9 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 23.266 mm Width
| Housing Bore Dia. | 393.7 mm |
| Shaft Dia. | 342.9 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 2.673 LB |
| EAN or UPC | 85311298674 |
| Housing Bore Dia. | 393.7 mm |
| Shaft Dia. | 342.9 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 2.673 LB |
| EAN or UPC | 85311298674 |