- Radial Shaft Seal
- 352.425 mm Shaft Diameter
- 392.176 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 392.176 mm |
| Shaft Dia. | 352.425 mm |
| Weight | 2.747 LB |
| EAN or UPC | 85311399425 |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 392.176 mm |
| Shaft Dia. | 352.425 mm |
| Weight | 2.747 LB |
| EAN or UPC | 85311399425 |