- Radial Shaft Seal
- 34.93 mm Shaft Diameter
- 116.256 mm Housing Bore Diameter
- 6.579 mm Width
| Housing Bore Dia. | 116.256 mm |
| Lip Type | Dual Lip w/o Spring |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | J5 |
| Temperature Range [Min] | -40 °F |
| Spring Material | None |
| Lip Material | Nitrile |
| Shaft Dia. | 34.93 mm |
| Weight | 0.243 LB |
| EAN or UPC | 85311013420 |

