- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 395.27 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Housing Bore Dia. | 395.27 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Inch/Metric | Metric |
| Shaft Dia. | 355.6 mm |
| Weight | 5.864 LB |
| EAN or UPC | 85311123327 |

