- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 419.1 mm Housing Bore Diameter
- 20.62 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Lip Material | Fluoroelastomer - Viton |
| Construction | HDS1 |
| Shaft Dia. | 355.6 mm |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 419.1 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Weight | 6.141 LB |
| EAN or UPC | 85311123662 |

