- 14000 Series Single Cone
- 1.1810" Straight Bore
- 0.7710" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Tolerance | Standard |
| Enclosure | Open |
| Origin | Cones |
| Cup Width | N/A |
| Bore Type | Round Bore |
| I.D. | 1.181 in |
| Cone Width | 0.771 in |
| Bearing Type | Single Cone |
| Material | Steel |
| Series | 14000 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| Weight | 0.51 LB |

