- Radial Shaft Seal
- 368.3 mm Shaft Diameter
- 406 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 368.3 mm |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 406 mm |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Pressure | 15 psi |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Temp Description | w/4 Lugs |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Weight | 5.994 LB |
| EAN or UPC | 85311124393 |

