- Radial Shaft Seal
- 368.3 mm Shaft Diameter
- 406.4 mm Housing Bore Diameter
- 22.22 mm Width
| Shaft Dia. | 368.3 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 406.4 mm |
| Weight | 6.794 LB |
| EAN or UPC | 85311185271 |
| Shaft Dia. | 368.3 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 406.4 mm |
| Weight | 6.794 LB |
| EAN or UPC | 85311185271 |