- Radial Shaft Seal
- 370 mm Shaft Diameter
- 415 mm Housing Bore Diameter
- 20 mm Width
| Shaft Dia. | 370 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 415 mm |
| Weight | 5.456 LB |
| EAN or UPC | 85311435901 |
| Shaft Dia. | 370 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 415 mm |
| Weight | 5.456 LB |
| EAN or UPC | 85311435901 |