- Radial Shaft Seal
- 374.65 mm Shaft Diameter
- 419.1 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 374.65 mm |
| Lip Style | Internal |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Bonded Design |
| Lip Type | Non-Split |
| Housing Bore Dia. | 419.1 mm |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 6.144 LB |
| EAN or UPC | 85311125017 |

