- Radial Shaft Seal
- 14 mm Shaft Diameter
- 20 mm Housing Bore Diameter
- 5 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 14 mm |
| Housing Bore Dia. | 20 mm |
| Weight | 0.027 LB |
| EAN or UPC | 7316579046473 |
| Inch/Metric | Metric |
| Shaft Dia. | 14 mm |
| Housing Bore Dia. | 20 mm |
| Weight | 0.027 LB |
| EAN or UPC | 7316579046473 |