- Radial Shaft Seal
- 381 mm Shaft Diameter
- 444.5 mm Housing Bore Diameter
- 23.83 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS3 |
| Pressure | 15 psi |
| Inch/Metric | Metric |
| Temp Description | w/4 Adjustable Lugs |
| Seal Application | General Purpose |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 381 mm |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 444.5 mm |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Weight | 5.923 LB |
| EAN or UPC | 85311125819 |

