- Radial Shaft Seal
- 381 mm Shaft Diameter
- 450.85 mm Housing Bore Diameter
- 22.225 mm Width
| Housing Bore Dia. | 450.85 mm |
| Shaft Dia. | 381 mm |
| Inch/Metric | Metric |
| Weight | 5.998 LB |
| EAN or UPC | 85311193184 |
| Housing Bore Dia. | 450.85 mm |
| Shaft Dia. | 381 mm |
| Inch/Metric | Metric |
| Weight | 5.998 LB |
| EAN or UPC | 85311193184 |