- Series 15000 Single Cup
- 2 7/16" OD x 9/16" Wide
- 0.080" Maximum Housing Fillet Radius
- Standard Tolerance
- Improved Friction Torque Characteristics
| Cup Type | Single Cup |
| I.D. | N/A |
| O.D. Type | Straight |
| Origin | Cups |
| O.D. | 2.4375 in |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.08 in |
| Special Features | Improved Friction Torque Characteristics |
| Tolerance | Standard |
| Series | 15000 |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Enclosure | N/A |
| Cup Width | 9/16 in |
| Weight | 0.196 LB |
| EAN or UPC | 7316570833621 |

