- Radial Shaft Seal
- 387.35 mm Shaft Diameter
- 425.45 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 425.45 mm |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Temp Description | w/4 Lugs |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Shaft Dia. | 387.35 mm |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 6.224 LB |
| EAN or UPC | 85311125987 |

