- Radial Shaft Seal
- 387.35 mm Shaft Diameter
- 438.15 mm Housing Bore Diameter
- 22.23 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 387.35 mm |
| Housing Bore Dia. | 438.15 mm |
| Weight | 5.853 LB |
| EAN or UPC | 85311126144 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 387.35 mm |
| Housing Bore Dia. | 438.15 mm |
| Weight | 5.853 LB |
| EAN or UPC | 85311126144 |