- Radial Shaft Seal
- 388.95 mm Shaft Diameter
- 428.63 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 388.95 mm |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 428.63 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 5.733 LB |
| EAN or UPC | 85311126243 |

