- Radial Shaft Seal
- 388.95 mm Shaft Diameter
- 439.75 mm Housing Bore Diameter
- 17.475 mm Width
| Shaft Dia. | 388.95 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 439.75 mm |
| Lip Type | Non-Split |
| Weight | 5.867 LB |
| EAN or UPC | 85311173933 |
| Shaft Dia. | 388.95 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 439.75 mm |
| Lip Type | Non-Split |
| Weight | 5.867 LB |
| EAN or UPC | 85311173933 |