- Radial Shaft Seal
- 388.95 mm Shaft Diameter
- 450.85 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 450.85 mm |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Shaft Dia. | 388.95 mm |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 6.013 LB |
| EAN or UPC | 85311126335 |

