- Radial Shaft Seal
- 390.53 mm Shaft Diameter
- 441.33 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Construction | HDS2 |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Housing Bore Dia. | 441.33 mm |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Lip Material | Nitrile |
| Temp Description | w/4 Lugs |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 15 psi |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Shaft Dia. | 390.53 mm |
| Weight | 5.893 LB |
| EAN or UPC | 85311126489 |

