- Radial Shaft Seal
- 393.7 mm Shaft Diameter
- 431.8 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 431.8 mm |
| Inch/Metric | Metric |
| Temp Description | w/4 Lugs |
| Lip Material | Fluoroelastomer - Viton |
| Seal Application | General Purpose |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Pressure | 15 psi |
| Construction | HDS2 |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 393.7 mm |
| Spring Material | Carbon Steel Garter |
| Weight | 6.294 LB |
| EAN or UPC | 85311126717 |

