- Radial Shaft Seal
- 1550 mm Shaft Diameter
- 1610 mm Housing Bore Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 1610 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 1550 mm |
| Weight | 36.565 LB |
| EAN or UPC | 85311390279 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1610 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 1550 mm |
| Weight | 36.565 LB |
| EAN or UPC | 85311390279 |