- Radial Shaft Seal
- 155 mm Shaft Diameter
- 180 mm Housing Bore Diameter
- 15 mm Width
| Shaft Dia. | 155 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 180 mm |
| Weight | 0.391 LB |
| EAN or UPC | 7316572553718 |
| Shaft Dia. | 155 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 180 mm |
| Weight | 0.391 LB |
| EAN or UPC | 7316572553718 |