- Radial Shaft Seal
- 403.23 mm Shaft Diameter
- 454.03 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 454.03 mm |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Pressure | 15 psi |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS2 |
| Shaft Dia. | 403.23 mm |
| Weight | 6.033 LB |
| EAN or UPC | 85311127516 |

