- Radial Shaft Seal
- 406.4 mm Shaft Diameter
- 457.2 mm Housing Bore Diameter
- 23.83 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Construction | HDS2 |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 457.2 mm |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 406.4 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Pressure | 15 psi |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Weight | 6.073 LB |
| EAN or UPC | 85311900591 |

