- Radial Shaft Seal
- 409.58 mm Shaft Diameter
- 457.2 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 400 °F |
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 457.2 mm |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 409.58 mm |
| Pressure | 10 psi |
| Weight | 6.073 LB |
| EAN or UPC | 85311128223 |

