- Radial Shaft Seal
- 419.1 mm Shaft Diameter
- 469.9 mm Housing Bore Diameter
- 20.65 mm Width
| Housing Bore Dia. | 469.9 mm |
| Shaft Dia. | 419.1 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 4.836 LB |
| EAN or UPC | 85311230766 |
| Housing Bore Dia. | 469.9 mm |
| Shaft Dia. | 419.1 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 4.836 LB |
| EAN or UPC | 85311230766 |