- Radial Shaft Seal
- 425.45 mm Shaft Diameter
- 482.6 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Shaft Dia. | 425.45 mm |
| Temperature Range [Max] | 250 °F |
| Seal Design | Bonded Design |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 482.6 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Weight | 6.373 LB |
| EAN or UPC | 85311129107 |

