- Radial Shaft Seal
- 16 mm Shaft Diameter
- 24 mm Housing Bore Diameter
- 5 mm Width
| Housing Bore Dia. | 24 mm |
| Shaft Dia. | 16 mm |
| Inch/Metric | Metric |
| Weight | 0.08 LB |
| EAN or UPC | 85311888998 |
| Housing Bore Dia. | 24 mm |
| Shaft Dia. | 16 mm |
| Inch/Metric | Metric |
| Weight | 0.08 LB |
| EAN or UPC | 85311888998 |